SATA Multifunctional Worklight

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
Front Lumens (lm)500/250
Front Warm Lumens (lm)800/400
Front-End Sustainable Lighting Time (hour)16(Weak); 6(Strong)
Product Size LxWxH (mm)232×104×116
Serial Number90767
Sustainable Lighting Time for the Facade (hour)8(Weak); 3.5(Strong)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
90767 Spot/Flood Dual-Purpose Searchlight Product Description ●Front-end 500-lumen / 500-meter long-range spotlight ●Front-end warm 800-lumen floodlight with red light warning ●Press and hold for 5 seconds to activate stepless dimming, adjust brightness at will ●USB power output port for external charging ●4×18650 3.7V 8800mAh high-performance lithium-ion rechargeable batteries

Ulasan Produk

Tidak ada ulasan