SATA Multifunctional Pen

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp709.900
Spesifikasi
AC Voltage Accuracy± (1.2%rdg+10dgt) 50-60
AC Voltage Range (V)6/60/400
AC Voltage Resolution (V)0.001
Capacitance 1-Range99.99nF
Capacitance 1-Resolution (nF)0.01
Capacitance 2-Range999.9nF/9.999μF/99.99μF/999.9μF
Capacitance 2-Resolution (nF)0.1
Capacitor 1-Precision± (4.0%+10d)
Capacitor 2-Precision± (3.0%+10d)
DC Voltage Accuracy± (0.5%rdg+5dgt)
DC Voltage Range (V)6/60/400
DC Voltage Resolution (V)0.001
Frequency Accuracy (Hz)± (1.0%rdg+5dgt)
Frequency Range (Hz)40-1000
Frequency Resolution (Hz)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
03080 Multifunction Pen-Style Multimeter Product Description ● Features auto-ranging and full-range overload protection ● Large, high-brightness black screen with a maximum reading of 5999 ● Tests AC/DC voltage, frequency, capacitance, resistance, continuity, diode, and room temperature ● Non-contact voltage detection (30-1000V) ● USB-C charging eliminates the hassle of battery replacement

Ulasan Produk

Tidak ada ulasan

Halaman Terkait