SATA Master Tool Set (Set Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900 - Rp5.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
09100 100-Piece 6.3x10x12.5MM Series Comprehensive Repair Kit Product Description ●11306 6.3MM Series 6 Angle Socket 6MM ●11307 6.3MM Series 6 Angle Socket 7MM ●11308 6.3MM Series 6 Angle Socket 8MM ●11310 6.3MM Series 6 Angle Socket 10MM ●11312 6.3MM Series 6 Angle Socket 12MM ●11313 6.3MM Series 6 Angle Socket 13MM ●11314 6.3MM Series 6 Angle Socket 14MM ●12301 10MM Series 6 Angle Socket 6MM ●12303 10MM Series 6 Angle Socket 8MM ●12305 10MM Series 6 Angle Socket 10MM ●12307 10MM Series 6 12MM Angle Sleeve ● 12308 10MM Series 6 Angle Sleeve 13MM ● 12309 10MM Series 6 Angle Sleeve 14MM ● 12311 10MM Series 6 Angle Sleeve 16MM ● 12312 10MM Series 6 Angle Sleeve 17MM ● 12401 10MM Series 6 Angle Long Sleeve 8MM ● 12403 10MM Series 6 Angle Long Sleeve 10MM ● 12405 10MM Series 6 Angle Long Sleeve 12MM ● 12406 10MM Series 6 Angle Long Sleeve 13MM ● 12407 10MM Series 6 Angle Long Sleeve 14MM ● 13319 12.5MM Series 6 Angle Sleeve 8MM ● 13301 12.5MM Series 6 Angle Sleeve 10MM ● 13303 12.5MM SERIES 6 ANGLE SLEEVE 12MM●13304 12.5MM SERIES 6 ANGLE SLEEVE 13MM●13305 12.5MM SERIES 6 ANGLE SLEEVE 14MM●13306 12.5MM SERIES 6 ANGLE SLEEVE 15MM●13307 12.5MM SERIES 6 ANGLE SLEEVE 16MM●13308 12.5MM SERIES 6 ANGLE SLEEVE 17MM●13309 12.5MM SERIES 6 ANGLE SLEEVE 18MM●13310 12.5MM SERIES 6 ANGLE SLEEVE 19MM●13312 12.5MM SERIES 6 ANGLE SLEEVE 21MM●13313 12.5MM SERIES 6 ANGLE SLEEVE 22MM●13315 12.5MM SERIES 6 ANGLE SLEEVE 24MM●13316 12.5MM SERIES 6 27MM Angle Socket ● 13317 12.5MM Series 6 30MM Angle Socket ● 13318 12.5MM Series 6 32MM Angle Socket ● 13408 12.5MM Series 6 17MM Angle Long Socket ● 13410 12.5MM Series 6 19MM Angle Long Socket ● 13412 12.5MM Series 6 21MM Angle Long Socket ● 13413 12.5MM Series 6 22MM Angle Long Socket ● 40203 Fully Polished Combination Wrench 8MM ● 40205 Fully Polished Combination Wrench 10MM ● 40206 Fully Polished Combination Wrench 11MM ● 40207 Fully Polished Combination Wrench 12MM ● 40208 Fully Polished Combination Wrench 13MM ● 40209 Fully Polished Combination Wrench 14MM ● 40210 Fully Polished Combination Wrench 15MM ● 40211 Fully Polished Combination Wrench 16MM ● 40212 Fully Polished Combination Wrench 17MM ● 40213 Fully Polished Combination Wrench 18MM ● 40214 Fully Polished Combination Wrench 19MM ● 40216 Fully Polished Combination Wrench 21MM ● 40217 Fully Polished Combination Wrench 22MM ● 40219 Fully Polished Combination Wrench 24MM ● 40221 Fully Polished Combination Wrench 27MM ● 09114 7-Piece Extended Hexagon Socket Set (3, 4, 5, 6, 8, 10, 12MM) ● 12915 10MM Series Spark Plug Socket 16MM ● 12916 10MM Series Spark Plug Socket 21MM ● 11902 6.3MM Series Professional Quick-Release Ratchet Wrench 5" ● 12902 10MM 8" Professional Quick-Release Ratchet Wrench ● 13902 12.5MM Professional Quick-Release Ratchet Wrench 10" ● 11912 6.3MM Series Universal Joint ● 12912 10MM Series Universal Joint ● 13912 12.5MM Series Universal Joint ● 11903 6.3MM Series Steering Extension Rod 2" ● 12903 10MM Series Steering Extension Rod 3" ● 12904 10MM Series Steering Extension Rod 6" ● 13904 12.5MM Series Steering Extension Rod 5" ● 13905 12.5MM Series Steering Extension Rod 10" ● 61002 6.3MM Series Screwdriver Bit Handle 1/4"x100MM ● 50213 6.3MM Series 25MM Long Slotted Bit Head 4MM ● 50215 6.3MM Series 25MM 5MM LONG SLOT SCREW BIT 50218 6.3MM SERIES 25MM 6.5MM LONG SLOT SCREW BIT 50222 6.3MM SERIES 25MM CROSS SCREW BIT #1 50224 6.3MM SERIES 25MM CROSS SCREW BIT #3 50253 6.3MM SERIES 25MM 3MM LONG HEX SCREW BIT 50254 6.3MM SERIES 25MM 4MM LONG HEX SCREW BIT 50256 6.3MM SERIES 25MM 6MM LONG HEX SCREW BIT 50232 6.3MM SERIES 25MM LONG FLAT SCREW BIT T10 50233 6.3MM SERIES 25MM LONG FLAT SCREW BIT T15 50234 6.3MM Series 25MM Long Torx Head T20 ● 50235 6.3MM Series 25MM Long Torx Head T25 ● 50236 6.3MM Series 25MM Long Torx Head T27 ● 50237 6.3MM Series 25MM Long Torx Head T30 ● 50238 6.3MM Series 25MM Long Torx Head T40 ● 50261 6.3MM Series 25MM Long Pozidriv Head PZ#1 ● 50262 6.3MM Series 25MM Long Pozidriv Head PZ#2 ● 61614 A Series Slotted Hole Screwdriver 6 x 150MM ● 61714 A Series Phillips Hole Screwdriver #2 x 150MM ● 70512 8" Slip Joint Pliers ● 70303A 8" Wire Cutter ● 70101A 6" Needle-Nose Pliers ● 62503 Car Voltage Tester 6V/12V/24V

Ulasan Produk

Tidak ada ulasan

Halaman Terkait