SATA Lithium-Ion Rachet Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.599.900 - Rp8.299.900
Spesifikasi
Battery (AH)2
Charger Number51500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
51080 1/4" Series 10.8V Lithium-Ion Ratchet Wrench Product Introduction ● Compact and powerful 4-pole motor and all-metal drive system provide a maximum torque of 57-100NM. The steel body enhances the torque of the body and allows it to be used as a manual ratchet wrench ● Grease-lubricated ratchet head ● Front white LED light design illuminates the workspace ● Fast-responding stepless speed switch provides excellent control and durability ● Remaining power display for effective work time management ● 14.4V 2Ah high-capacity battery for extended use ● This product includes two battery packs and a charger

Ulasan Produk

Tidak ada ulasan