SATA Lithium-ion Charging Base (Casan Baterai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp169.900
Spesifikasi
Serial Number90725
SpecificationFor 90722, without wire

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
90725 5V 1.3A Li-Ion Battery Charging Stand Product Description ● For 90722, cable not included

Operating Environment: ● The recommended operating temperature for this product is 0-20°C (maximum 0-40°C). Exceeding this temperature limit will shorten the product lifespan and may damage the product. ● Keep the product away from heat sources and avoid use in the presence of corrosive gases, corrosive liquids, or high temperatures. ● This product is IP54 waterproof and can operate in moderate rain, but do not immerse in water.

Precautions: ● The battery is not fully charged at the factory. Please fully charge it before first use. Ensure the LED light is not working during charging. ● If not used for an extended period, fully charge the battery every three months to maintain performance. ● Please use the included adapter and USB charging cable for charging. Failure to do so may damage the product and endanger personal safety. ● The product usage time is based on test data obtained at room temperature (20°C) with the battery at initial performance and full charge. ● The charging port is open during charging. Avoid charging in rain, saunas, showers, or other environments where water may enter the product.

Ulasan Produk

Tidak ada ulasan