SATA Industry Infrared Thermometer 800

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
Accuracy (°C)±2℃ or ±2% of reading (±3.6℉ or ±2% of reading), whichever is greater
Battery Model/Quantity1.5V AAA/2 pieces
EmissivityAdjustable from 0.10 to 1.00 (default 0.95), each adjustment is 0.01
Operating Temperature (°C)0 to 40 , relative humidity ≤85%
Resolution (°C)0.1
Serial Number03032
Temperature Range (°C)-20 ~800
Weight Excluding Battery (g)145±10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
03032 Industrial Grade Infrared Thermometer 800°C Product Description ●Can measure 800°C ●Easy to operate ●Adjustable transmission power
The instrument will automatically shut down after about 1 minute of no operation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait