SATA Air Duster Industrial Blow Gun (Semprotan Angin Kompresor)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp469.900 - Rp689.900
Spesifikasi
Air inlet (inch)1/4
Airflow (L/minute)380
Inner Diameter of Air Outlet (mm)2.3
Minimum Tracheal Inner Diameter (mm)6.5
Noise Level (dBa)85
Working Air Pressure (kgf/cm²)6~8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
97223 Industrial Grade Dust Blow Gun 100MM Product Description ●POM material body ●Millions of valve life ●Made in Denmark
1. Noise level is A-level sound pressure level.
2. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.

Ulasan Produk

Tidak ada ulasan