SATA Hydraulic Puncher

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp32.999.900
Spesifikasi
Power Output (t)31
Punching Capacity (mm)Copper and Aluminum: 12; Iron: 10
Serial Number99047
Standard Mold (inch)3/8, 1/2, 5/8, 3/4
Weight (kg)16.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
99047 70mm Split Hydraulic Punching Machine 31T Product Description ●Mainly used for punching angle steel, copper and aluminum iron plates, I-beams, and various types of channel iron ●C-shaped design, the cylinder and body are forged from alloy steel, durable and strong in tensile strength ●Small size, easy to carry, simple to position, and minimal punching burrs ●Requires use with 99045

Ulasan Produk

Tidak ada ulasan