SATA High Pressure Washer Machine (Mesin Cuci Tekanan Tinggi)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
Flow Rate (L/minute)12
Maximum Pressure (MPa)11.5
Motor Power (kW)2.2
Noise (dBA)≤ 75
Product Size (cm)59×35×42
Rated Pressure (MPa)6~11
Serial NumberAE3103
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AE3103 Wall-mounted Washing Machine 2.2KW 220V Product Description ●Pure ceramic plunger for durability and long life ●Intelligent control system with gun shut-off delay function, equipped with leakage, overcurrent, overload, and phase loss protection to extend service life ●Accurate visual pressure gauge, real water pressure is intuitive and transparent ●Wall-mount model with multiple holes to adapt to different wall widths ●Dacromet process fastening bolts for durability and corrosion resistance ●Powerful cleaning, easy maintenance, worry-free car washing

Ulasan Produk

Tidak ada ulasan