SATA Hickory Dead Blow Hammer (Martil / Palu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp499.900 - Rp769.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
92601 30mm Non-Bounce Mounting Hammer with Walnut Handle Product Description ● The hammer head is made of a special material with excellent wear resistance, low temperature resistance, corrosion resistance, and chemical stability. It is also non-sticky to other materials. ● The hammer head is embedded, which is not easy to loosen or fall. ● Compared with conventional mounting hammers, it improves the impact effect and protects sensitive workpiece surfaces. ● The handle is made of imported American walnut. ● The built-in steel ball increases the striking force and prevents rebound. ● The hammer head can be replaced with the help of a bench vise. ● The tail of the handle is designed to prevent the hand from falling off. ●

Ulasan Produk

Tidak ada ulasan