SATA Heavy Duty Pistol Grip Air Screwdriver

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.599.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)1.87
Bolt Tightening CapacityM10
Idle Speed (rpm)10000
Maximum Reverse Torque (N m)95
Minimum Tracheal Inner Diameter (mm)6.35
Net Weight (kg)1
Noise Level (dBa)92
Output Specification (inch)1/4
Product Size Height (mm)58
Product Size Length (mm)155
Product Size Width (mm)160
Serial Number02312
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02312 Powerful Pistol-Grip Pneumatic Screwdriver Product Description ● The sophisticated, unique, double-pinless, fully enclosed striking mechanism provides stable and powerful torque output. It's particularly suitable for 150mm long screws or hardwood workpieces. ● The seven-blade, high-efficiency motor and the electroless nickel-plated aluminum alloy cylinder are lightweight and durable, weighing only 0.9kg. ● Equipped with a precise speed adjustment knob. ● The exhaust hood rotates 360 degrees, making exhaust safer and preventing interference with work and the operator. ● The forward and reverse rotation can be switched with one hand, making it easy for one-handed operation. ● Can be quickly and easily converted for left-handed use. ● It is recommended to use a SATA impact-resistant bit. See the "Screwdriver and Bit" section for details.
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan