SATA Elevator Repair Tool Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.899.900
Spesifikasi
Serial Number09551

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
09551 33-Piece Elevator Maintenance Kit Product Description ●1 10-inch adjustable wrench with plastic handle ●4 fully polished combination wrenches (10, 13, 16, and 18 mm) ●3 fully polished double-open end wrenches (8x10, 12x14, and 17x19 mm) ●1 8x200mm T-series slotted screwdriver ●2 5x75mm and 6x150mm T-series slotted screwdrivers ●2 #1x75mm and #2x150mm T-series Phillips screwdrivers ●1 5mm T-shaped hexagonal wrench ●9 extended hexagonal wrenches (1.5, 2, 2.5, 3, 4, 5, 6, 8, and 10 mm) ●1 8-inch professional Japanese-style wire cutters ●1 6-inch professional Japanese-style multi-purpose needle-nose pliers ●1 professional Japanese-style diagonal cutting pliers 5" ● 1 x Curved-Jaw Circlip Pliers for Holes, 7" ● 1 x Grade 1 Precision Tape Measure, 5M x 19MM ● 1 x Steel Ruler, 150MM ● 1 x Utility Knife with Rubber-Plastic Handle, 8 Sections, 18x100MM ● 1 x Brush with Walnut Handle, 2" ● 1 x Standard Voltage Tester, 185MM ● 1 x Aluminum Flashlight (Uses 3 AA Batteries) ● Designed specifically for elevator maintenance personnel, widely used in elevator installation, routine maintenance, and repair. ● Elevator kit comes in a dedicated blow-molded case for convenient tool storage and portability. Durable and sturdy, it's especially suitable for construction workers and property management personnel.

Ulasan Produk

Tidak ada ulasan