SATA Battery Replaceable Folding Worklight 60

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp959.900
Spesifikasi
Approximate Maximum Battery Life (hour)3-8(Front Light); 8(Top Light)
Luminous Flux (Lm)600-100(Front Light); 100(Ceiling Light)
Overall Dimensions LxWxH (mm)58x32x200
Serial Number90619

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
90619 600LM Foldable Work Light with Replaceable Battery Product Introduction ●IP54 waterproof and dustproof, suitable for outdoor use ●Replaceable battery design, batteries can be directly replaced when used outdoors to extend working time ●600LM LED on the front, 100LM LED on the top ●Adjustable foldable bracket, you can adjust the lighting angle at will ●360-degree rotatable hook on the back for hanging to free your hands ●Engineering plastic rubber-coated shell, lightweight, strong and durable ●High-light-efficiency COB long strip LED provides a wide range of 110-degree lighting angles ●Front light stepless dimming design ●Back and bottom magnets can be fixed to metal surfaces to free your hands ●Constant current drive, stable brightness, no noise ●Charging time: about 3.5 hours ●Battery type: 2600mAH lithium-ion battery ●Weight: about 0.3KG

Ulasan Produk

Tidak ada ulasan