Kondisi Barang:
Authorized Partner
Spesifikasi
| Serial Number | 09919 |
|---|---|
| Set Size LxW (mm) | 560x400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
09919 157-Piece Auto Repair Tool Set Product Description ●1 6.3MM Series Professional Quick-Release Ratchet Wrench, 5" ●1 10MM Series Professional Quick-Release Ratchet Wrench, 8" ●1 12.5MM Series Professional Quick-Release Ratchet Wrench, 10" ●2 12.5MM Series Steering Extension Rods, 5" and 10" ●2 10MM Series Steering Extension Rods, 3" and 6" ●1 6.3MM Series Steering Extension Rod, 2" ●1 6.3MM Series Turning Handle ●1 6.3MM Series Screwdriver Head Connector (6.3MM Screwdriver Head Socket) ●1 6.3MM Series Universal Joint ●1 10MM Series Universal Joint ●1 12.5MM Series Universal Joint ●9 6.3MM Series Hexagonal Sockets (5, 5.5, 6, 7, 8, 9, 10, 11, 12MM) ●1 10MM series three-way connector (3/8" square hole x 1/2" square head) ●1 12.5MM series three-way connector (1/2" square hole x 3/8" square head) ●1 10MM series adapter (3/8" square hole x 1/4" square head) ●10 10MM series 6-point sockets (9, 10, 11, 12, 13, 14, 15, 16, 17, 18MM) ●1 T52 engine cylinder head screw special driver socket ●3 12.5MM series 6-point long sockets (17, 19, 21MM) ●2 10MM series spark plug sockets (16, 21MM) ●3 10MM Series 6-point long socket (13, 14, 15MM) ● 4 pcs 6.3MM Series 6-point long socket (8, 9, 10, 12MM) ● 5 pcs 10MM Series hexagonal screwdriver socket (4, 5, 6, 7, 8MM) ● 4 pcs 10MM series spiral screwdriver socket (T25, T27, T30, T40) ● 6 pcs 10MM series 6-point spiral socket (E11, E12, E14, E16, E18, E20) ● 10 pcs 12.5MM Series 6-point socket (17, 18, 19, 20, 21, 22, 24, 27, 30, 32MM) ● 4 pcs 1/2" series hexagonal air impact socket (17, 19, 21, 22MM) ● 1 pc 12.5MM Series M16 Oil Pan Drain Socket Driver ●1 12.5MM Series H17 Oil Pan Socket Driver ●1 Shock Absorber Removal Socket ●1 63-102MM Combination Filter Wrench ●15 Polished Combination Wrenches (8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24MM) ●1 6" Needle Nose Pliers ●1 6" Diagonal Cutting Pliers ●1 8" Wire Cutter ●1 7" German Shaft Straight Circlip Pliers ●1 7" German Shaft Curved Circlip Pliers ●1 7" German Socket Straight Circlip Pliers ●1 7" German Socket Curved Circlip Pliers ●9 Extended Center Hole Toroidal Wrench Set ●9 1 x Extended Hex Key Set ● 1 x T Series Slotted Hole Screwdriver 6x100MM ● 2 x T Series Cross Hole Screwdrivers #2x100, #3x150MM ● 3 x A Series Slotted Hole Screwdrivers 3.2x75, 5x75, 6x38MM ● 3 x A Series Cross Hole Screwdrivers #0x75, #1x75, #2x38MM ● 1 x Heavy Duty Pipe Wrench 8" ● 1 x Adjustable Wrench 10" ● 1 x Round Blade Locking Pliers 10" ● 1 x Slip Joint Pliers 8" ● 2 x Handcuff Filter Wrenches 55-75, 75-95MM ● 4 x Polished Oil Pipe Wrenches (8x10, 9x11, 13x14, 10x12MM) ● 1 x Aluminum Flashlight with 3 AA Batteries ● 1 1 handheld multimeter with frequency measurement ● 1 automotive voltage tester (6V/12V/24V) ● 5-piece sample punch set ● 1 flat chisel (20x200MM) ● 5-piece fine-tooth wire extractor set ● 1 1/2" professional-grade high-power air impact wrench ● 1 1-pound ball-peen hammer with fiberglass handle ● 1 pneumatic low-speed tire grinder
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
