SATA Auto Maintenance Basic Tool Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.099.900
Spesifikasi
Serial Number09922
Set Size LxW (mm)560x400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
09922 121-Piece Auto Repair Tool Tray Set Product Description ●1 6.3MM Series Professional Quick-Release Ratchet Wrench 5" ●1 10MM Series Professional Quick-Release Ratchet Wrench 8" ●1 12.5MM Series Professional Quick-Release Ratchet Wrench 10" ●2 12.5MM Series Steering Rods 5", 10" ●2 10MM Series Steering Rods 3", 6" ●1 6.3MM Series Steering Rod 2" ●1 6.3MM Series Turning Handle ●1 6.3MM Series Screwdriver Head Connector (6.3MM Screwdriver Head Socket) ●1 6.3MM Series Universal Joint ●1 10MM Series Universal Joint ●1 12.5MM Series Universal Joint ●9 6.3MM Series Hexagonal Sockets (5, 5.5, 6, 7, 8, 9, 10, 11, 12MM) ● 1 pc. 10MM series three-way connector (3/8" square hole x 1/2" square head) ● 1 pc. 12.5MM series three-way connector (1/2" square hole x 3/8" square head) ● 1 pc. 10MM series adapter (3/8" square hole x 1/4" square head) ● 10 pcs. 10MM series 6-point sockets (9, 10, 11, 12, 13, 14, 15, 16, 17, 18MM) ● 1 pc. Special screwdriver socket for T52 engine cylinder head screws ● 3 pcs. 12.5MM series 6-point long sockets (17, 19, 21MM) ● 2 pcs. 10MM series spark plug sockets (16, 21MM) ● 3 pcs 10MM Series 6-Point Long Socket (13, 14, 15MM) ● 4 pcs 6.3MM Series 6-Point Long Socket (8, 9, 10, 12MM) ● 5 pcs 10MM Series Hexagonal Screwdriver Socket (4, 5, 6, 7, 8MM) ● 4 pcs 10MM Series Torx Screwdriver Socket (T25, T27, T30, T40) ● 6 pcs 10MM Series 6-Point Torx Socket (E11, E12, E14, E16, E18, E20) ● 10 pcs 12.5MM Series 6-Point Socket (17, 18, 19, 20, 21, 22, 24, 27, 30, 32MM) ● 4 pcs 1/2" Series Hexagonal Air Impact Socket (17, 19, 21, 22MM) ● 1 12.5MM Series M16 Oil Pan Drain Socket Bit 12.5MM Series H17 Oil Pan Socket Bit 1 Shock Absorber Removal Socket 1 Combination Filter Wrench 63-102MM 15 Fully Polished Combination Wrenches (8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24MM) 1 6" Needle Nose Pliers 1 6" Diagonal Cutting Pliers 1 8" Wire Cutter 1 7" German Shaft Straight Circlip Pliers 1 7" German Shaft Curved Circlip Pliers 1 7" German Socket Straight Circlip Pliers 1 7" German Socket Curved Circlip Pliers 9 Extended Center Hole Toroidal Wrench Set 9 .

Ulasan Produk

Tidak ada ulasan