SATA Air Pencil Die Grinder

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)1
Bolt Tightening CapacityX
Idle Speed (rpm)54000
Maximum Reverse Torque (N m)X
Minimum Tracheal Inner Diameter (mm)10
Net Weight (kg)0.2
Noise Level (dBa)78
Output Chuck (mm)3
Product Size Height (mm)17
Product Size Length (mm)135
Product Size Width (mm)17
Serial Number02514
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)X

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02514 Pneumatic Pencil Grinder Product Introduction ●Lightweight and compact design for comfortable operation ●Rotary switch for safer use
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait