SATA Air Die Grinder

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)3
Bolt Tightening CapacityX
Idle Speed (rpm)20000
Maximum Reverse Torque (N m)X
Minimum Tracheal Inner Diameter (mm)10
Net Weight (kg)0.6
Noise Level (dBa)95.1
Output Chuck (mm)6
Product Size Height (mm)40
Product Size Length (mm)154
Product Size Width (mm)70
Serial Number02511
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)X

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02511 1/4" Pneumatic Grinder 6MM Product Introduction ● Industrial-grade grinder design and manufacture, suitable for small-scale factory production and general maintenance ● Cylinder is made of special cast steel, wear-resistant and long service life ● Precision-machined elastic collet ensures smooth operation, small deflection and vibration
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan