SATA Air Composite Impact Screwdriver

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.299.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)1.76
Bolt Tightening CapacityM6
Idle Speed (rpm)12500
Maximum Reverse Torque (N m)68
Minimum Tracheal Inner Diameter (mm)10
Net Weight (kg)1
Noise Level (dBa)83.6
Output Hexagon (inch)1/4
Product Size Height (mm)45
Product Size Length (mm)220
Product Size Width (mm)150
Serial Number02311
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02311 Composite Material Pistol-Grip Pneumatic Screwdriver Product Introduction ● Composite material shell handle, weighing only 0.9KG ● Fully enclosed forward and reverse reversing button, effectively dustproof ● Spindle, hammer, cam and hammer frame are made of nickel-chromium-molybdenum alloy steel, specially heat-treated ● Stepless speed trigger, easy to start the initial positioning when operating ● It is recommended to use SATA impact-resistant screwdriver bits, see "Screwdrivers and Bits" for details
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan