SATA Air Angle Polisher

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.599.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)4
Grinding Disc Specifications (inch)7
Idle Speed (rpm)3200
Minimum Tracheal Inner Diameter (mm)10
Net Weight (kg)1.9
Noise Level (dBa)87
Output Unc Spindle (inch)5/8-11
Product Size Height (mm)99
Product Size Length (mm)376
Product Size Width (mm)172
Serial Number02531
Working Air Pressure (kgf/cm²)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02531 7" Pneumatic Polisher Product Introduction ●Can polish and wax a variety of surfaces, such as paint, metal and plastic, with a speed of 3200RPM ●Built-in speed regulator ●Press plate switch for easy operation
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan