SATA Tool Box Plastic 3-Tray (Kotak Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp799.900
Spesifikasi
LxWxH (mm)450×230×250
Net Weight (kg)2.2
Serial Number95166

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
95166 17" Three-Tilt Plastic Tool Box Product Description ● The box body is made of reinforced PP material with fiber resin, which is impact-resistant. ● The lock is made of ABS engineering plastic, which is strong and durable. ● The three-ticket built-in partition design effectively improves space utilization and facilitates tool classification and management. ●

Ulasan Produk

Tidak ada ulasan