SATA Air Impact Wrench 3/8inch Professional Composite (Kunci Sok Angin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.699.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)4.4
Bolt Tightening CapacityM16
Idle Speed (rpm)7000
Maximum Reverse Torque (N m)650
Minimum Tracheal Inner Diameter (mm)10
Net Weight (kg)1.4
Noise Level (dBa)89.5
Output Specification (inch)3/8
Product Size Height (mm)60.3
Product Size Length (mm)159.1
Product Size Width (mm)178.9
Serial Number02124
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02124 3/8" Professional-Grade Composite Pneumatic Impact Wrench Product Description ● Output shaft forged from SNCM616 steel imported from Japan ● Self-resetting blade design ensures constant contact with the cylinder's inner surface, enabling faster starting and greater explosive power ● All models feature a 360-degree rotating intake assembly, eliminating the need for pipe winding


×
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan