SATA Air Impact Wrench 3/8inch Dr. (Kunci Sok Angin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.799.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)4
Bolt Tightening CapacityM14
High (mm)54
Idle Speed (rpm)12500
Length (mm)143
Maximum Reverse Torque (N m)400
Minimum Tracheal Inner Diameter (mm)10
Net Weight (kg)1.7
Noise Level (dBa)91
Output (inch)3/8 (Square Head)
Serial Number02121
Vibration (m/s2)10.07
Width (mm)170
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)230-351

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Introduction
● Double hammer striking structure, strong torque and fast torque output
● Stepless speed trigger, convenient for initial positioning when starting operation
The noise level is the A-level sound pressure level, and the working air pressure refers to the dynamic air pressure measured at the air inlet of the product when the product is idling. The bolt tightening capacity refers to the standard torque that meets the DIN267 performance level 8.8 bolt specifications.

Ulasan Produk

Tidak ada ulasan