SATA Air Impact Wrench 3/8inch Dr Air Composite (Kunci Sok Angin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.999.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)4.5
Bolt Tightening CapacityM14
High (mm)66
Idle Speed (rpm)11000
Length (mm)158
Maximum Reverse Torque (N m)542
Minimum Tracheal Inner Diameter (mm)10
Net Weight (kg)1.38
Noise Level (dBa)86
Output (inch)3/8 (Square Head)
Serial Number02122
Vibration (m/s2)12.3
Width (mm)173
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)67-542

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Introduction
● Wide torque range, can meet the needs of frequent use in industrial assembly line production
● Composite material design, light and comfortable, with good weight-torque output ratio
● Specially designed gas circuit, one-handed switching of forward and reverse switches for easy operation
● Stepless speed trigger, easy to start the initial positioning of the operation
The noise level is the A-level sound pressure level, and the working air pressure refers to the dynamic air pressure measured at the air inlet of the product when the product is idling. The bolt tightening capacity refers to the standard torque that meets the DIN267 performance level 8.8 bolt specifications.

Ulasan Produk

Tidak ada ulasan