SATA 3/8inch Air Reversible Drill

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.399.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)5
Idle Speed (rpm)Drill Chuck 1800
Minimum Tracheal Inner Diameter (mm)10
Net Weight (kg)1.2
Noise Level (dBa)78
Output Specification (inch)3/8
Product Size Height (mm)44
Product Size Length (mm)215
Product Size Width (mm)150
Serial Number02422
Working Air Pressure (kgf/cm²)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02422 3/8" Reversible Air Drill Product Description ● High-horsepower industrial-grade air drill, suitable for precision drilling, grinding, reaming, boring, and wire brushing. ● Caged planetary gear seat provides good transmission and stable spindle support. ● Precision cast alloy steel cylinder is wear-resistant and durable. ● Stepless speed trigger allows for easy initial positioning during operation.
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan