Kondisi Barang:
Authorized Partner
Spesifikasi
| Air Inlet Size (inch) | 45661 |
|---|---|
| Average Air Consumption (CFM) | 9.9 |
| Bolt Tightening Capacity | M16 |
| Idle Speed (rpm) | 10500 |
| Maximum Reverse Torque (N m) | 500 |
| Minimum Tracheal Inner Diameter (mm) | 10 |
| Net Weight (kg) | 1.47 |
| Noise Level (dBa) | 105 |
| Output Specification (inch) | 3/8 |
| Product Size Height (mm) | 60 |
| Product Size Length (mm) | 191 |
| Product Size Width (mm) | 118 |
| Serial Number | 02123 |
| Working Air Pressure (kgf/cm²) | 6.35 |
| Working Torque (N m) | 350 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
02123 3/8" Pneumatic Impact Wrench Product Description ● Push-rod reversing knob for convenient one-handed reversing
×
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.
×
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7gP112192268-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
