SATA 3/4inch Dr. Hydrualic Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp119.999.900
Spesifikasi
Bolt Range (mm)16~36
Drive Head (inch)45720
H1 (mm)51
H2 (mm)72
H3 (mm)92
H4 (mm)132
L1 (mm)126
L2 (mm)193
Maximum Torque (N m)1950
Maximum Torque (lbf.ft)1366
Minimum Torque (N m)270
Minimum Torque (lbf.ft)203
R1 (mm)26
R2 (mm)115
Serial Number99050
Weight (kg)2.4
Weight (lbs)5.29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
99050 3/4" Square Drive Hydraulic Wrench 270-1950N·m Product Description ● Precision-manufactured from a new, high-hardness aerospace aluminum-titanium alloy and high-strength alloy steel ● The reaction arm features 360° rotation and adjustment, and the tenon-type design facilitates position adjustment for varying working conditions ● The 360x180° oil inlet is universally adjustable ● Output accuracy is +/-3%, with a repeatability of +/-1% ● The unique chrome plating process provides excellent rust resistance, aesthetic appeal, and durability ● Double anti-reverse jaws with anti-seizing function effectively improve work efficiency ● Compared with similar products, it has a lighter size and smaller operating radius, making it widely applicable to a wider range of operating environments

Ulasan Produk

Tidak ada ulasan