Kondisi Barang:
Authorized Partner
Spesifikasi
| Air Inlet Size (inch) | 45724 |
|---|---|
| Average Air Consumption (CFM) | 8 |
| Bolt Tightening Capacity | M25 |
| High (mm) | 80 |
| Idle Speed (rpm) | 5500 |
| Length (mm) | 225 |
| Maximum Reverse Torque (N m) | 1761 |
| Minimum Tracheal Inner Diameter (mm) | 12.5 |
| Net Weight (kg) | 4.68 |
| Noise Level (dBa) | 101 |
| Output (inch) | 3/4 (Square Head) |
| Serial Number | 02142 |
| Vibration (m/s2) | 3.4 |
| Width (mm) | 215 |
| Working Air Pressure (kgf/cm²) | 6.35 |
| Working Torque (N m) | 271-1220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product Introduction
● Heavy-duty double hammer striking mechanism and high-speed motor ensure high torque output
● High torque output per unit weight, maximum torque is 1760N·m
● The striking shaft and striking hammer are made of nickel-chromium-manganese alloy steel and are heat-treated three times to ensure strength and durability.
● Continuously variable trigger for easy initial positioning
The noise level is the A-level sound pressure level, and the working air pressure refers to the dynamic air pressure measured at the air inlet of the product when the product is idling. The bolt tightening capacity refers to the standard torque that meets the DIN267 performance level 8.8 bolt specifications.
● Heavy-duty double hammer striking mechanism and high-speed motor ensure high torque output
● High torque output per unit weight, maximum torque is 1760N·m
● The striking shaft and striking hammer are made of nickel-chromium-manganese alloy steel and are heat-treated three times to ensure strength and durability.
● Continuously variable trigger for easy initial positioning
The noise level is the A-level sound pressure level, and the working air pressure refers to the dynamic air pressure measured at the air inlet of the product when the product is idling. The bolt tightening capacity refers to the standard torque that meets the DIN267 performance level 8.8 bolt specifications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4hP112192161-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
