SATA 1inch Dr. Electric Torque Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp24.999.900
Spesifikasi
Drive Head (inch)1
Graduation Value (N m)1
Serial Number96531
Torque Range (N m)300-1500
Torque Range (lbf-ft)221.2-1106
Total Length (mm)1248
Weight (kg)6.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
96531 1" Series Electronic Torque Wrench 300-1500 N·m Product Description ● Teardrop-shaped ratchet head, beautiful and durable, allows for one-handed switching of forward and reverse rotation ● Heat-treated shaft for durability and resistance to deformation ● Torque output accuracy as high as ±1.5% in the forward direction and ±2% in the reverse direction ● Four prompt modes: display, indicator light, buzzer, and vibration to effectively prevent torque output overload ● Two-color PP+TPR handle for a comfortable grip

Ulasan Produk

Tidak ada ulasan