SATA 1inch Dr. Adjustable Torque Wrench

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp54.999.900
Spesifikasi
Drive Head (inch)1
Graduation Value (N m)50
Serial Number96433
Torque Range (N m)500-2000
Torque Range (lbf-ft)350-1500
Total Length (mm)1400
Weight (kg)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
96433 1"G Series Preset Torque Wrench 500-2000N·m Product Description ● Imported from Italy ● Drive head pushes upward for reverse operation ● Open welded handle for easy adjustment, calibration, and maintenance ● Torque accuracy up to ±4% ● Widely used in the installation and maintenance of large equipment in machinery manufacturing, rail transportation, petrochemical, metallurgy, and other industries

Ulasan Produk

Tidak ada ulasan

Halaman Terkait