SATA Hexagonal Bit Socket 1/2inch Impact (Mata Sock Hexagonal)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp139.900 - Rp209.900
Spesifikasi
C (mm)75
D (mm)57
F (mm)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
35404 1/2" Series Pneumatic Hexagonal Screwdriver Socket 4MM Product Description ●The screwdriver head is made of special alloy steel with high hardness and strong wear resistance. ●The socket is made of CR-Mo chromium-molybdenum steel, cold forged, and impact-resistant. ●The cylindrical shaft has stronger torsion resistance. ●The special structure makes the connection between the screwdriver head and the socket tighter. .

Ulasan Produk

Tidak ada ulasan