SATA Air Impact Wrench 1/2inch DR. (Kunci Sok Angin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.799.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)4.2
Bolt Tightening CapacityM16
High (mm)71
Idle Speed (rpm)8000
Length (mm)187
Maximum Reverse Torque (N m)748
Minimum Tracheal Inner Diameter (mm)10
Net Weight (kg)2.64
Noise Level (dBa)92.5
Output (inch)1/2 (Square Head)
Serial Number02131
Vibration (m/s2)12
Width (mm)190
Working Air Pressure (kgf/cm²)6.35
Working Torque (N m)40-435

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02131 1/2" Powerful Pneumatic Impact Wrench Product Description ● The design strengthens the lower edge of the impact spindle to extend service life

● The exhaust design prevents exhaust from blowing onto the workpiece or the operator Personnel

● Four thickened front and rear connecting bolts ensure the body's rigidity.

● Double-hammer strike mechanism provides strong torque and rapid torque output.

● Stepless speed trigger for easy initial positioning during operation.
The noise level is the A-level sound pressure level, and the working air pressure refers to the dynamic air pressure measured at the air inlet of the product when the product is idling. The bolt tightening capacity refers to the standard torque that meets the DIN267 performance level 8.8 bolt specifications.

Ulasan Produk

Tidak ada ulasan