Kondisi Barang:
Authorized Partner
Spesifikasi
| Air Inlet Size (inch) | 45661 |
|---|---|
| Average Air Consumption (CFM) | 5 |
| Bolt Tightening Capacity | M22 |
| High (mm) | 76 |
| Idle Speed (rpm) | 8000 |
| Length (mm) | 186 |
| Maximum Reverse Torque (N m) | 1054 |
| Minimum Tracheal Inner Diameter (mm) | 10 |
| Net Weight (kg) | 2 |
| Noise Level (dBa) | 92 |
| Output (inch) | 1/2 (Square Head) |
| Serial Number | 02138 |
| Vibration (m/s2) | 13.44 |
| Width (mm) | 180 |
| Working Air Pressure (kgf/cm²) | 6.35 |
| Working Torque (N m) | 338-810 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product Introduction
● Wide torque range, can meet the needs of frequent use in industrial assembly line production
● Composite material design, light and comfortable, with good weight-torque output ratio
● Specially designed gas circuit, one-handed switching of forward and reverse switches for easy operation
● Stepless speed trigger, easy to start the initial positioning of the operation
The noise level is the A-level sound pressure level, and the working air pressure refers to the dynamic air pressure measured at the air inlet of the product when the product is idling. The bolt tightening capacity refers to the standard torque that meets the DIN267 performance level 8.8 bolt specifications.
● Wide torque range, can meet the needs of frequent use in industrial assembly line production
● Composite material design, light and comfortable, with good weight-torque output ratio
● Specially designed gas circuit, one-handed switching of forward and reverse switches for easy operation
● Stepless speed trigger, easy to start the initial positioning of the operation
The noise level is the A-level sound pressure level, and the working air pressure refers to the dynamic air pressure measured at the air inlet of the product when the product is idling. The bolt tightening capacity refers to the standard torque that meets the DIN267 performance level 8.8 bolt specifications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9pP112190349-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
