Beta Instruments Centre Punch

Sebelum PPN:
Rp6.099.900
Spesifikasi
Overall Length (mm)150
Punch TypeAutomatic
Shank Diameter (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BETA Automatic center punch is a precision marking tool designed for one-handed operation in mechanical, industrial and maintenance tasks. It features an adjustable impact mechanism that allows users to control the striking force up to 50kg, making it ideal for preparing surfaces before drilling.
Feature
The knurled adjustment section ensures easy grip and fine-tuned control.
Enables one handed center punching for convenience
Hardened tip for accurate and clean indentation
Ergonomic body for comfortable handling
Suitable for use on metal, wood and plastic surfaces

Ulasan Produk

Tidak ada ulasan