Ergotron Teachwell Mobile Digital Workspace

Sebelum PPN:
Rp17.999.900
Spesifikasi
CPU Compatibility (HxD) (cm)27x7 - 38x22
CPU Compatibility (HxD) (inch)9.4x2.6 -13.25x8.5
Cable Management Box Interior Dimensions (WxDxH) (cm)34x13x8.6
Cable Management Box Interior Dimensions (WxDxH) (inch)13.4x5.1x3.4
Capacity (kg)0.0–17.5
ColorBlack
Keyboard Tray (WxD) (cm)67x24
Keyboard Tray (WxD) (inch)26.3x9.4
Lift (inch)20
Maximum Worksurface Height (cm)132
Maximum Worksurface Height (inch)51.8
Minimum Worksurface Height (cm)81
Minimum Worksurface Height (inch)31.8
Poduct Dimension (WxDxH) (inch)31x24.1x31.8
Wheel-to-Wheel Base Dimensions (WxD) (inch)28.9x21.0
Wheel-to-Wheel Base Dimensions (cm)73x53
Worksurface Dimensions (WxD) (cm)79x53
Worksurface Dimensions (WxD) (inch)31x21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum Load Capacity 38.5 lbs (17.5 kg) on height-adjustment assembly. Capacity is reduced by 4 lbs (1.8 kg) with Laptop Kit or by 7.3 lbs (3.3 kg) with Tablet Arm.
Keyboard Tray 26.3inch W x 9.4inch D, stowable, with 5° back-tilt.
Cable Management Box Interior dimensions are 13.4inch W x 5.1inch D x 3.4inch H. It stores a power strip, power bricks, and cables.
CPU Compatibility Accommodates CPUs from 9.4inch H x 2.6inch D to 13.25inch H x 8.5inch D with optional CPU Holder.
Technology Patented Constant Force technology for fluid adjustments.
Construction Durable, easy-to-clean exterior of phenolic, high-grade plastic, and powder-coated painted steel.
Feature
One-stop-shop
Keeps laptops, tablets, projectors and more in one place
Easy adjustment
Work sitting or standing and personalize your fit
Effortless movement
Choose where you teach thanks to gliding dual casters
Open architecture
Adapts to technology upgrades for the best ROI
Stay organized
Declutters your classroom and keeps materials within reach
Endless options
Works for one-on-one discussions or as an adjustable podium

Ulasan Produk

Tidak ada ulasan