Ergotron StyleView Tablet Cart
#Grup produk P112189042
Spesifikasi
| Base Footprint Dimensions (cm) | 48.3x48.3 |
|---|---|
| Base Footprint Dimensions (inch) | 19x19 |
| Cable Management Storage (cm) | 36.8 x 7 |
| Cable Management Storage (inch) | 14.5x2.75 |
| Capacity (kg) | 0.0–1.1 |
| Lift (inch) | 15 |
| Maximum Outside Height (cm) | 24 |
| Maximum Outside Height (inch) | 9.5 |
| Maximum Outside Thickness (cm) | 2 |
| Maximum Outside Thickness (inch) | 0.8 |
| Maximum Outside Width (cm) | 31 |
| Maximum Outside Width (inch) | 12.25 |
| Minimum Outside Height (cm) | 16.5 |
| Minimum Outside Height (inch) | 6.5 |
| Screen (inch) | ≤12 |
| Tilt (°) | 128 |
| Tilt Range Upward/Downward (°) | ≤90/≤ 38 |
| VESA | MIS-D |
| Worksurface Dimensions (cm) | 45.7x31.8 |
| Worksurface Dimensions (inch) | 18x12.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tablet Security Options The cart ships with three security options: a tablet case can be hard-mounted to the VESA mount, an easel bracket can be added to the VESA mount to hold the tablet, or a top grip can be added to the easel bracket for extra stability when the cart is moved.
Tablet Installation Tablets can be installed in either landscape or portrait mode.
Tablet Dimensions (with Easel Bracket).
Weight Capacity Tablet ≤ 2.5lbs (1.1kg). Cable management storage ≤ 2lbs (1kg). The column capacity is ≤ 20lbs (9.1kg), which includes accessories added to the t-slot channel interface and storage hook.
Safety Certification Tested to UL/EN/IEC specifications for enhanced patient safety.
Cable Management Storage The storage area beneath the worksurface for a power brick and excess cable or power strip measures 14.5inchx2.75inch.
Scanner Holder A scanner holder is included and attaches to the left side only, beneath the worksurface.
Finish The steel surfaces have a powder-coat paint finish.
Tablet Installation Tablets can be installed in either landscape or portrait mode.
Tablet Dimensions (with Easel Bracket).
Weight Capacity Tablet ≤ 2.5lbs (1.1kg). Cable management storage ≤ 2lbs (1kg). The column capacity is ≤ 20lbs (9.1kg), which includes accessories added to the t-slot channel interface and storage hook.
Safety Certification Tested to UL/EN/IEC specifications for enhanced patient safety.
Cable Management Storage The storage area beneath the worksurface for a power brick and excess cable or power strip measures 14.5inchx2.75inch.
Scanner Holder A scanner holder is included and attaches to the left side only, beneath the worksurface.
Finish The steel surfaces have a powder-coat paint finish.
Feature
The product is height adjustable, yet small, simple, and lightweight. It offers 15 inches (38 cm) of vertical travel for both seated and standing use. An integrated hand-brake secures the platform height to provide an ultra-stable worksurface.The product has a sturdy and safe metal construction and smooth, easily cleanable surfaces.
A bracket holds the laptop in place. Its inconspicuous design allows for easy tilting of the screen without any occlusion of keys or views. The spacious worksurface accommodates most laptop sizes.
You can tilt the tablet to your preferred input position, working with the screen angled vertically, horizontally, or anywhere in between.
Includes a convenient storage compartment for a power brick or AC adapter. The storage is hidden yet easily accessed.
The worksurface provides a convenient platform for a keyboard.
The T-slot channel interface on the cart's column allows for the integration of accessories to customize a solution that's right for your application.
You can choose the level of security that is right for your tablet.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
