Ergotron StyleView Laptop Cart
#Grup produk P112189024
Spesifikasi
| Base Footprint Dimensions (cm) | 48.3x48.3 |
|---|---|
| Base Footprint Dimensions (inch) | 19x19 |
| Cable Management Storage (cm) | 36.8x7 |
| Capacity (kg) | 0.0–4.5 |
| Lift (inch) | 15 |
| Management Storage Capacity (kg) | ≤1 |
| Management Storage Capacity (lbs) | ≤2 |
| Maximum Outside Width (cm) | 43 |
| Maximum Worksurface Height (cm) | 122 |
| Maximum Worksurface Height (inch) | 48 |
| Minimum Worksurface Height (cm) | 84 |
| Minimum Worksurface Height (inch) | 33 |
| Screen (inch) | ≤17 |
| Worksurface Dimensions (cm) | 45.7x31.8 |
| Worksurface Dimensions (inch) | 18x12.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Laptop Compatibility Accommodates laptops with a maximum outside width of 17inch (43cm), which includes models with 17inch screens and some larger ones.
Weight Capacity The weight capacity for the laptop is ≤ 10lbs (4.5kg). The cable management storage capacity is ≤ 2lbs (1kg), and the column capacity is ≤ 20lbs (9.1kg), which includes accessories added to the t-slot channel interface and storage hook.
Safety Certification Tested to UL/EN/IEC specifications for enhanced patient safety.
Cable Management Storage The storage area beneath the worksurface for the power brick and excess cable or power strip is 14.5inchx2.75inch (36.8x7cm).
Scanner Holder A scanner holder is included and attaches to the left side only, beneath the worksurface.
Finish The steel surfaces have a powder-coat paint finish.
Weight Capacity The weight capacity for the laptop is ≤ 10lbs (4.5kg). The cable management storage capacity is ≤ 2lbs (1kg), and the column capacity is ≤ 20lbs (9.1kg), which includes accessories added to the t-slot channel interface and storage hook.
Safety Certification Tested to UL/EN/IEC specifications for enhanced patient safety.
Cable Management Storage The storage area beneath the worksurface for the power brick and excess cable or power strip is 14.5inchx2.75inch (36.8x7cm).
Scanner Holder A scanner holder is included and attaches to the left side only, beneath the worksurface.
Finish The steel surfaces have a powder-coat paint finish.
Feature
Adjustable, yet small, simple, and lightweight. It offers 15 inches (38 cm) of vertical travel for seated and standing use. An integrated hand-brake secures the platform height to provide an ultra-stable worksurface.Made of sturdy and safe metal. Surfaces are smooth and easily cleanable.
Holds the laptop in place with an inconspicuous design. This allows easy tilting of the screen without any occlusion of keys or views. The spacious worksurface accommodates most laptop sizes.
Includes a convenient storage compartment for a power brick or AC adapter. This compartment is hidden, yet easily accessed.
A T-slot channel interface on the cart's column allows for the integration of accessories. This helps customize a solution that is right for your application.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
