Ergotron Sit-Stand Desk Converter

Sebelum PPN:
Rp15.999.900
Spesifikasi
Capacity (kg)4.5–18.1
ColorBlack with Grey Surface
Desk Surfaces (cm)61
Desk Surfaces (inch)24
Dimensions Footprint (cm)95x59
Dimensions Footprint (inch)37.5x23
Keyboard Tray Dimensions (cm)69x28
Keyboard Tray Dimensions (inch)27.3x10.8
Lift (inch)15
Screen (inch)≤30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dimensions Footprint is 37.5x23inch (95x59cm). It fits on desk surfaces that are 24inch (61cm) deep or larger.
The keyboard tray moves in tandem with the worksurface. It is positioned 4.5inch (11.4cm) below the worksurface to maintain ergonomic spacing between the screen and keyboard heights.
Display Mounting Displays can be placed directly on the worksurface. Alternatively, monitor mount kits can be used to integrate displays into the system. If attaching an LX Desk Mount Arm, LX Dual Direct Arm, or LX Dual Side-by-Side Arm, a separately ordered LX Arm Grommet Mount (98-017) must be used.
Certifications This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA for VOC emissions.
Feature
Popular design
Pairs WorkFit-T blueprint with larger work area and keyboard tray
Instant upgrade
Turns your tabletop into a standing desk
Quiet adjustment
Offers 15inch (38 cm) of smooth vertical lift to keep your space, your space
Easy motion
Adjusts between sitting and standing with hand-brake levers
Stable platform
Solid metal design lets you avoid tipping or sway
No assembly
Out-of-the-box design gets you standing in minutes

Ulasan Produk

Tidak ada ulasan