Ergotron Quad-Monitor Desk Stand (Braket/Penyangga)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Capacity (kg)0.0–56.2
ColorBlack
Maximum Outside Width (cm)59
Maximum Outside Width (inch)23-1/4
Mounting StandardVESA FDMI, MIS-D, 75/100, C
Rotation (°)360
Screen (inch)≤24
VESAMIS-D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Display Compatibility The maximum outside width of a display is 23-1/4inch (59cm). The stand can be used to install displays with a 4-degree-angle offset, allowing them to be positioned upward, inward, outward, or downward for optimized viewing.
Weight Capacity The weight capacity is 31lbs (14kg) per monitor, with a total capacity of 124lbs (56kg).
Mounting Standards VESA FDMI, MIS-D, 75/100, C (hole pattern: 100x100mm & 75x75mm).
Certifications Meets UL Specification 1678 Tip Test.
Feature
Multi-display stand: Position your monitors for comfort and productivity.
Medium size: Supports screens up to 24inch and 31 lbs (14.1 kg).
Saves space: Low-profile base opens up more work area.
Streamlined views: Slide screens into place so the edges align.
Stable platform: Durable steel construction locks in screens.
Stay organized: Cable management controls the cable chaos for a neat workspace

Ulasan Produk

Tidak ada ulasan