Ergotron NX Monitor Arm (Braket/Penyangga)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Capacity (kg)0.0–8.0
ColorWhite
Mounting StandardVESA FDMI MIS-D, 100/75, C
Pan (°)180
Pole Length (cm)33
Rotation (°)360
Screen (inch)≤34
Tilt (°)35
Tilt Range Up/Down (°)30/5
VESAMIS-D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Configuration Can be configured to hold a laptop instead of an LCD display by ordering a Notebook Tray (50-193-200).
Pole & Arm The arm may be fixed at any point along the 13inch (33cm) pole.
Tilt Range The monitor tilts 30° up and 5° down.
Mounting Standards VESA FDMI MIS-D, 100/75, C (hole pattern: 100x100mm & 75x75mm).
Cable Management Cables can be routed through a channel in the arm and clipped to the pole and base.
Desk Clamp Attaches to a surface edge up to 1.97inch (50mm) thick.
Feature
Neat workspace
Lifts a single monitor for more usable desk space
Affordable
Includes essential monitor arm features without sacrificing quality
Sleek design
Enhances any work area with clean lines and a slim profile
Intuitive use
Easily makes comfortable ergonomic adjustments
Built to last
Ensures reliability through industry-leading quality testing
Easy installation
Monitor arm installs in minutes with just one tool

Ulasan Produk

Tidak ada ulasan