Ergotron MXV Wall Monitor Arm (Braket/Penyangga)

Sebelum PPN:
Rp4.399.900
Spesifikasi
Capacity (kg)3.2–9.1
ColorWhite
Extension Maximum Reach (cm)63
Extension Maximum Reach (inch)24.6
Extenstion Range (cm)51
Extenstion Range (inch)20.2
Lift (inch)13
Maximum Monitor Depth (cm)8.9
Maximum Monitor Depth (inch)3.5
Mounting StandardVESA FDMI MIS-D, 100/75, C
Pan (°)360
Rotation (°)360
Screen (inch)≤34
Tilt (°)180
Tilt Range Forward/Backward (°)90
VESAMIS-D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Configuration Can be configured to hold a laptop by also ordering the accessory Notebook Tray (50-193-200).
Quality Tested The lift mechanism passed a 10,000-cycle test, ensuring years of trouble-free height adjustment.
Compact Design The arm folds back over the base into a compact retracted position, with only 4.4inch (11cm) of space between the wall and the VESA plate when fully retracted.
Mounting Options Attaches directly to sturdy vertical surfaces, and can be installed to a wood stud. It also attaches to a Wall Track using bracket 97-091 (sold separately).
Weight Capacity Monitor depth greater than 3.5inch (8.9cm) may diminish capacity.
Mounting Standards VESA FDMI MIS-D, 100/75, C (hole pattern: 100x100mm & 75x75mm).
Pan Range 180° at the base and 360° between the extension and arm.
Extension Range 20.2inch (51cm), with a maximum extension reach of 24.6inch (63cm) from the back of the base to the VESA mounting plate.
Feature
Comfortable fit: Offers full monitor movement and improved ergonomics
Full-featured: Provides 13inch (33 cm) of height adjustment, integrated tilt and more
Protect your space: Rotation-stop base keeps arm from hitting the wall
Fully assembled: Just attach to a sturdy vertical surface with a wall mount bracket
Easy storage: Folds to fit within 4.4inch (11 cm) of the wall
Quality design: Built for years of use by passing our 10,000-cycle motion test

Ulasan Produk

Tidak ada ulasan