Ergotron MXV Desk Monitor Arm (Braket/Penyangga)
#Grup produk P112188928
Spesifikasi
| Base Pan Range (°) | 180 |
|---|---|
| Capacity (kg) | 3.2–9.1 |
| Color | Matte Black |
| Extension Range (cm) | 45 |
| Extension Range (inch) | 7.8 |
| Extension and Arm Pan Range (°) | 360 |
| Lift (inch) | 13 |
| Maximum Extension Reach (cm) | 56 |
| Maximum Extension Reach (inch) | 22.2 |
| Maximum Monitor Depth (cm) | 8.9 |
| Maximum Monitor Depth (inch) | 3.5 |
| Mounting Standard | VESA FDMI MIS-D, 100/75 |
| Pan (°) | 360 |
| Rotation (°) | 360 |
| Screen (inch) | ≤34 |
| Tilt (°) | 180 |
| VESA | MIS-D |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatibility Can be configured to hold a laptop by ordering the accessory Notebook Tray (50-193-200). The arm cannot be retrofitted with a Low-Profile Clamp.
Quality The lift mechanism passed a 10,000-cycle test to ensure years of trouble-free height adjustment.
Design The arm folds back over the base into a compact retracted position, making it perfect for use in space-constrained areas.
Mounting The 2-Piece Clamp attaches to surfaces from 0.47inch to 1.25inch (12 to 32mm) thick. An accessory grommet mount (98-110) is available for through-hole installation. The desk clamp also has anti-rotation screws to prevent the base from slipping.
Weight Capacity Monitor depth greater than 3.5inch (8.9cm) may diminish capacity.
Mounting Standards VESA FDMI MIS-D, 100/75, C (hole pattern: 100x100mm & 75x75mm).
Tilt Range 90° backward and 90° forward.
Pan Range 180° at the base and 360° between the extension and arm. The rotation-stop on the base can be disengaged during installation to achieve a full 360° range.
Extension Range 17.8inch (45cm), with a maximum extension reach of 22.2inch (56cm) from the back of the base to the VESA mounting plate.
Certifications Certified in compliance with ANSI/BIFMA indoor air quality standards for VOC emissions.
Quality The lift mechanism passed a 10,000-cycle test to ensure years of trouble-free height adjustment.
Design The arm folds back over the base into a compact retracted position, making it perfect for use in space-constrained areas.
Mounting The 2-Piece Clamp attaches to surfaces from 0.47inch to 1.25inch (12 to 32mm) thick. An accessory grommet mount (98-110) is available for through-hole installation. The desk clamp also has anti-rotation screws to prevent the base from slipping.
Weight Capacity Monitor depth greater than 3.5inch (8.9cm) may diminish capacity.
Mounting Standards VESA FDMI MIS-D, 100/75, C (hole pattern: 100x100mm & 75x75mm).
Tilt Range 90° backward and 90° forward.
Pan Range 180° at the base and 360° between the extension and arm. The rotation-stop on the base can be disengaged during installation to achieve a full 360° range.
Extension Range 17.8inch (45cm), with a maximum extension reach of 22.2inch (56cm) from the back of the base to the VESA mounting plate.
Certifications Certified in compliance with ANSI/BIFMA indoor air quality standards for VOC emissions.
Feature
Comfortable fit Offers full monitor movement and improved ergonomics.Full-featured Provides 13inch (33 cm) of height adjustment, integrated tilt and more.
Protect your space Rotation-stop base keeps arm from hitting the wall or other desks.
Fully assembled Just attach to your desk, add your monitor and adjust the tension.
Low profile Attaches securely with a desk clamp that fits in tight areas.
Quality design Built for years of use by passing a 10,000-cycle motion test.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/psP112188928-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
