Ergotron LX Dual Stacking Arm (Braket/Penyangga)

Sebelum PPN:
Rp9.099.900 - Rp9.599.900
Spesifikasi
Lift (inch)13
Mounting StandardVESA FDMI MIS-D, 100/75, C
Pan (°)360
Rotation (°)360
Tilt (°)75
VESAMIS-D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This dual monitor mount lets you position each screen separately for a new level of flexible working. Reclaim a space full of opportunities by folding the arms and pushing them aside during a much-needed screen break.
Improved LX Arm Features & Benefits
Steel and aluminum construction offers greater durability and enhanced aesthetics
Snap-fit cap secures interface of arms to extensions for greater stability
New clamp and grommet mount base ensures greater stability of display and arm
Screen Size To facilitate stacking of monitors, maximum outside height of display can be no more than 14inch (35cm). Most monitors with screens of 24inch or less fit within this specification. Larger screen sizes are allowable when positioning displays side by side
Mounting Standards VESA FDMI MIS-D, 100/75, C (hole pattern: 100x100mm & 75x75mm)
Desk Clamp Desk clamp attaches to edge up to 2.6inch (66mm) thick
Grommet Mount Accessory A separately ordered grommet mount accessory (98-035) is available to attach the arm through a hole in the desktop
Certified This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA pertaining to emissions of VOC (volatile organic compounds)
Feature
Extra flexibility - Each arm lifts, extends and rotates for the best view
More workspace - Place screens one over the other or on either side
Dual purpose - Holds two monitors up to 24inch wherever they’re needed
Sleek build - Streamlined look enhances your work area
Quality design - Built for years of use by passing our 10,000-cycle motion test

Ulasan Produk

Tidak ada ulasan