Ergotron LX Desk Monitor Arm (Braket/Penyangga)

Sebelum PPN:
Rp4.199.900
Spesifikasi
Capacity (kg)3.2–11.3
ColorPolished Aluminum
Lift (inch)13
Maximum Monitor Depth (cm)8.9
Mounting StandardVESA FDMI MIS-D, 100/75, C
Pan (°)360
Rotation (°)360
Screen (inch)≤34
Tilt (°)75
Tilt Range Forward/Backward (°)5/70
VESAMIS-D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Configuration Can be configured to hold a laptop instead of an LCD display by ordering the accessory Notebook Tray (50-193-200).
Quality Tested The lift mechanism has a 10,000-cycle test applied, which ensures years of trouble-free height adjustment.
Construction Aluminum construction provides enhanced durability and aesthetics.
Compact Design The arm can be folded back over the base into a compact retracted position, making it ideal for tucking under shelves or cabinets.
Cable Management Features a built-in system to route cables under the arm.
Mounting Standards VESA FDMI MIS-D, 100/75, C (hole pattern: 100x100mm & 75x75mm).
Air Quality Certification Certified in compliance with ANSI/BIFMA indoor air quality standards for VOC emissions.
Clamp Attachment The 2-Piece Clamp attaches to a surface edge from 0.4inch to 2.4inch (10 to 60mm) thick.
Grommet Mount Attachment Attaches through a surface hole 0.31inch to 2inch (8 to 50mm) wide and up to 2.25inch (57mm) thick. The Grommet Mount is not included with the white model of the arm (45-490-216).
Notes on Installation If installed on WF-T or WF-TL, the maximum monitor weight is reduced to 14lbs (6.4kg). A separately ordered Grommet Mount (98-017) is required for attachment in this case. This arm cannot be retrofitted with a Low-Profile Clamp.
Feature
Comfortable fit: Offers ergonomic monitor positioning using our Constant Force Technology
More motion: Luxury arm easily adjusts monitors up to 34inch in size
Saves space: Places screen in the best view to tackle each to-do
Sleek build: Streamlined look enhances your work area
Easy storage: Folds to fit under storage shelves or cabinets
Quality design: Built for years of use by passing our 10,000-cycle motion test

Ulasan Produk

Tidak ada ulasan