Ergotron Lx Arm Extension and Collar Kit (Braket/Penyangga)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Capacity (kg)3.2–11.3
ColorPolished Aluminum
Lift (inch)13
Mounting StandardVESA FDMI MIS-D, 100/75, C
Pan (°)360
Rotation (°)360
Tilt (°)75
VESAMIS-D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Configuration Can be configured to hold a laptop instead of an LCD display by also ordering the accessory Notebook Tray (50-193-200).
Weight Capacity 7 to 25lbs (3.2 to 11.3kg). For monitors over 20lbs (9.1kg), the vertical range of motion may be reduced by up to 4.5inch (11cm), for a total height range of 8.5inch (22cm). In multi-monitor configurations, the maximum weight capacity may be reduced.
Mounting Standards VESA FDMI MIS-D, 100/75, C (hole pattern: 100x100mm & 75x75mm).
Quality Tested A 10,000-cycle test was applied to the lift mechanism to ensure years of trouble-free height adjustment.
Compatibility The arm can be used with or without the Extension; it attaches directly to a pole or at the end of the Extension. This kit is not compatible with LX Sit-Stand Arm systems.
Feature
Boost productivity: Quickly view multiple files and data for more efficient working.
Neat workspace: Cable management routes cables under the arm, out of the way.
Quality design: Built for thousands of movements by passing a 10,000-cycle test.

Ulasan Produk

Tidak ada ulasan