Ergotron Lockable Tablet Mount (Braket/Penyangga)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Air Quality CertificationANSI/BIFMA indoor air quality standards for VOC emissions.
Allowable Tablet Dimensions (cm)13.5–22x20–30.6
Allowable Tablet Dimensions (inch)5.3-8.7 x 7.9–12
Capacity (kg)0.0–2.3
Maximum Tablet Depth (cm)2.3
Maximum Tablet Depth (inch)0.9
Mounting StandardVESA FDMI MIS-D, 100/75, C
Screen (inch)≤13
Typical Screen Size (inch)7.9-13
VESAMIS-D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatibility An accessory add-on for separately ordered VESA-mount arms; a mounting arm or stand is not included. The mounting arm or stand should have portrait-to-landscape rotation adjustment capability to align the tablet properly.
Weight Capacity 5lbs (2.3kg). If the minimum weight requirement of the monitor mount or arm is not met, using this mount may result in auto-rise.
Allowable Tablet Dimensions 5.3inch–8.7inch (13.5–22cm)x7.9inch–12inch (20–30.6cm). The typical screen size is 7.9inch–13inch with a maximum tablet depth of 0.9inch (2.3cm).
Mounting Standards VESA MIS-D, 75/100 (hole pattern = 100x100mm & 75x75mm). It attaches to monitor mounts using this VESA interface.
Feature
Theft deterrence: Achieved through the use of a mechanical lock.
Handy accessory add-on: Install cradle on an Ergotron mount to position your tablet within your digital workflow.
Adjustable contact points: Keeps ports free, providing access to power buttons, power cords, USB, HDMI, and docking connectors.
Sliding brackets: Accepts most tablet sizes, from iPad mini to iPad Pro, with or without a case.
Tablet removal: Easily remove tablet from cradle when you need to go (when used without a key).
Robust design: Metal and composite design dampens shock and vibration.
Orientation: Holds tablet in portrait or landscape mode.

Ulasan Produk

Tidak ada ulasan