Ergotron Laptop & Computer Cart
#Grup produk P112188821
Spesifikasi
| Capacity (kg) | 1.4–6.8 |
|---|---|
| Color | Two Tone Grey |
| Compatible Laptop Size (inch) | 12-17.3 |
| Lift (inch) | 20 |
| Maximum Laptop Outside Width (inch) | 18 |
| Maximum Laptop Outside Width (mm) | 457 |
| Maximum Laptop Thickness (inch) | 2.1 |
| Maximum Laptop Thickness (mm) | 53 |
| Screen (inch) | ≤17.3 |
| Wheel-to-Wheel Base Dimensions (cm) | 45x58 |
| Wheel-to-Wheel Base Dimensions (inch) | 17.7x23 |
| Worksurface Dimensions (cm) | 42x44 |
| Worksurface Dimensions (inch) | 16.5x17.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Laptop Compatibility Compatible with most 12inch to 17.3inch laptops. The maximum outside width is 18inch (457mm) and the maximum thickness is 2.1inch (53mm). It also accommodates docking stations.
Weight Capacity The total maximum load on the height-adjustment assembly is 15lbs (6.8kg), which includes the contents of the worksurface and cable storage area.
Laptop Security Features an integrated security system for the laptop that allows for cooling airflow, works with port-replicators, avoids the use of adhesive and Velcro, and uses a unique security fastener and driver.
Construction The exterior is durable and easy-to-clean, and is composed of aluminum, high-grade plastic, and zinc-plated/powder-coated painted steel.
Power and Cable Management The power brick mounts under the worksurface in the cable storage area. It includes a cable-wrap bracket that also holds the power strip. Cables along the main column are secured with zip-ties at provided attachment points.
Weight Capacity The total maximum load on the height-adjustment assembly is 15lbs (6.8kg), which includes the contents of the worksurface and cable storage area.
Laptop Security Features an integrated security system for the laptop that allows for cooling airflow, works with port-replicators, avoids the use of adhesive and Velcro, and uses a unique security fastener and driver.
Construction The exterior is durable and easy-to-clean, and is composed of aluminum, high-grade plastic, and zinc-plated/powder-coated painted steel.
Power and Cable Management The power brick mounts under the worksurface in the cable storage area. It includes a cable-wrap bracket that also holds the power strip. Cables along the main column are secured with zip-ties at provided attachment points.
Feature
Front handle on worksurface, premium casters, and light-weight design enables the cart to easily maneuver into tight spaces—the cart weighs under 34 lbs (15 kg).Flexible, open-architecture design is ready for the computer equipment of today and tomorrow.
Offers theft deterrence as well as stability against unintentional bumps—no need for Velcro or adhesives.
Constant Force patented lift technology provides easy adjustment.
Work sitting or standing with the ergonomic 20-inch (51 cm) sit-to-stand adjustment range.
Safe and neat routing of cables through the efficient cable management storage area.
Provides easy access to hand-held scanner.
Very accessible—facilitates ADA (Americans with Disabilities Act) compliant computing initiatives.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
