Ergotron HX Desk Monitor Arm (Braket/Penyangga)
#Grup produk P112188788
Spesifikasi
| Capacity (kg) | 9.1–19.1 |
|---|---|
| Color | Polished Aluminum |
| Lift (inch) | 11.5 |
| Maximum Display Depth (cm) | 20 |
| Maximum Display Depth (inch) | 8 |
| Mounting Standard | VESA MIS-D, 75/100 |
| Pan (°) | 180 |
| Rotation (°) | 360 |
| Screen (inch) | ≤49 |
| Tilt (°) | 75 |
| Tilt Range Forward/Backward (°) | 5/70 |
| VESA | MIS-D/E/F |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Design The arm folds back over the base into a compact retracted position, which is ideal for space-constrained areas. It features portrait/landscape rotation with a lockout. Streamlined cable management routes cables under the arm and within the extension.
Mounting The desk clamp attaches to a surface edge from 0.4inch to 2.6inch (1 to 6.6cm) thick. The grommet mount attaches through surface holes.
Weight Capacity 20–42lbs (9.1–19.1kg). Display depth greater than 8inch (20cm) may affect the arm’s weight capacity. For curved monitors, consider the arc’s depth to determine compatibility. For displays weighing 28–42lbs (12.7–19.1kg) with a depth of 6inch–12inch (15–30cm), the accessory HX Heavy-Duty Tilt Pivot (98-540-216) is recommended.
Movement Range The monitor can be rotated 360° at the connection point of the arm and extension, but rotation is restricted to 180° at the connection point of the extension and base. The tilt range is 70° backward and 5° forward.
Mounting Standards VESA MIS-D, 75/100 (hole pattern = 100x100mm & 75x75mm), MIS-E (hole pattern = 200x100mm), MIS-F (hole pattern = 200x200mm ONLY). The optional VESA Bracket Adaptor Kit (97-759) can be ordered separately for MIS-F interfaces with hole patterns of 400x200mm, 400x300mm, or 400x400mm.
Certifications This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA for VOC emissions.
Mounting The desk clamp attaches to a surface edge from 0.4inch to 2.6inch (1 to 6.6cm) thick. The grommet mount attaches through surface holes.
Weight Capacity 20–42lbs (9.1–19.1kg). Display depth greater than 8inch (20cm) may affect the arm’s weight capacity. For curved monitors, consider the arc’s depth to determine compatibility. For displays weighing 28–42lbs (12.7–19.1kg) with a depth of 6inch–12inch (15–30cm), the accessory HX Heavy-Duty Tilt Pivot (98-540-216) is recommended.
Movement Range The monitor can be rotated 360° at the connection point of the arm and extension, but rotation is restricted to 180° at the connection point of the extension and base. The tilt range is 70° backward and 5° forward.
Mounting Standards VESA MIS-D, 75/100 (hole pattern = 100x100mm & 75x75mm), MIS-E (hole pattern = 200x100mm), MIS-F (hole pattern = 200x200mm ONLY). The optional VESA Bracket Adaptor Kit (97-759) can be ordered separately for MIS-F interfaces with hole patterns of 400x200mm, 400x300mm, or 400x400mm.
Certifications This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA for VOC emissions.
Feature
Comfortable fitOffers ergonomic monitor positioning using our Constant Force™ Technology
Rotation stop
Avoid hitting cube walls with a rotation-stop on the base
Saves space
Places screen in the best view to tackle each to-do
Sleek build
Cables stay hidden under the arm and through the extension
Sustainable choice
BIFMA level® 2 certified for a low environmental and social impact
Quality design
Built for thousands of movements by passing 10,000-cycle test
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/lwP112188788-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
