Visionmed Thermal Cycler Gradient

Sebelum PPN:
Rp39.999.900
Spesifikasi
Block Temperature Control Range (°C)4~105
Dimension (LxWxH) (mm)270x240x150
Display7-inch color touch screen
Gradient Setting Range (°C)30~105
Gradient Spread (°C)1~42
Gradient Temperature Accuracy (°C)±0.3 at 55
Gradient Temperature Uniformity (°C)±0.3 at 55
Heating Lid Temperature Control Range (°C)30~110
Heating and Cooling SystemPetier temperature control
Maximum Number of Cycles100
Maximum Temperature Change Rate (°C)5.5/s
Memory Capacity700 files
Power Outage ProtectionYes
Reaction Volume (µl)10~50
Sample Capacity96x0.1/0.2mL PCR tube/96-wells PCR Plate
Temperature Control Accuracy (°C)±0.3
Temperature Display Accuracy (°C)±0.1
Temperature ModeGradient
Temperature Uniformity (°C)±0.3 at 55
Voltage/Frequency (V/Hz)100-240; 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thermal cycler is basic instrument in molecular laboratories and is mainly used for gene amplification in scientific research and clinical area, qualitative PCR gene amplification, gene chip or other gene analysis applications. The gradient thermal cycler has gradient function, which can quickly increase and decrease the temperature. lt can achieve temperature uniformity in a single process and can quickly and stably complete polymerase chain reaction (PCR) experiments.
Feature
- Portable and compact design;
- Elastic structure hot lid design, adaptable to 96-well microplate or 0.1 /0.2ml PCR tube;
- Using high-quality peltier, ensure excellent temperature uniformity;
- The heating and cooling rate can reach to 5.5°C/s, saving experimental time;
- Humanized standard program file template, which can quickly edit experimental files;
- Automatic fault detection and alarm function.

Ulasan Produk

Tidak ada ulasan