Visionmed Shaft for TH500

Sebelum PPN:
Rp11.999.900
Spesifikasi
Emulsion Volume (ml)50
Material316L stainless steel
Speed Range (rpm)30000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: All dispersion head components are made of high quality; 316L stainless steel to ensure the mechanical performance while rotating at high speed of 30000rpm;
Bearing:Made of excellent material the bearing is sturdy, durable and corrosion resistance. lts mechanical performance and chemical characteristics are stable;
Easy to clean: The dispersion head is designed to be easily dismantled and thus cleaned. The components can be cleaned manually or automatically, and can be autoclaved. Even the precision components can peremoved to clean.

Ulasan Produk

Tidak ada ulasan