Visionmed Sample Tissue Grinder
#Grup produk P112188256
Spesifikasi
| Acceleration/Deceleration Time (s) | 2 |
|---|---|
| Center Positioning/Fastening | Yes |
| Dimension (LxWxH) (mm) | 272x375x640 |
| Display | 7-inch color touch screen |
| Frequency (Hz) | 0~70 |
| Grind Sample (µm) | ≤5 |
| Grinding Ball Diameter (mm) | 0.1~30 |
| Grinding Ball Material | Stainless steel/zirconia |
| Grinding Method | Dry grinding/wet grinding/frozen grinding (Optional: Low temperature adapter) |
| Grinding Plates | 1 |
| Grinding Timing (s) | 0~9999 |
| Power Supply (V/Hz) | 100-240; 50/60 |
| Sample Capacity | 24/32/48/64x(0.2~0.5ml/1.5~2ml), 4/12/24x5ml, 10x8ml, 2x25ml, 2x50ml |
| Sample Size | Adjust according to adapter |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The high-throughput tissue grinder is a fast, high-efficiency, multi-sample grinding system. Adopt high-frequency three-dimensional oscillation method, shear and grind different samples through use different grinding beads, thereby effectively improving the efficiency and quality of nucleic acid and protein extraction and purification.
Accessory:
Standard 24x2ml High-performance plastic adapter
Optional 24x2ml Low-temperature adapter
Standard Stainless Steel Grinding Beads
Standard zirconia grinding beads
Standard Grinding tubex1 pack
Accessory:
Standard 24x2ml High-performance plastic adapter
Optional 24x2ml Low-temperature adapter
Standard Stainless Steel Grinding Beads
Standard zirconia grinding beads
Standard Grinding tubex1 pack
Feature
- Adopt high-frequency three-dimensional oscillation method, more complete grinding; - Multiple samples can be ground within 1 minute, large sample processing capacity;
- Setting the same procedure for the same tissue sample can achieve the same grindingeffect with good repeatability;
- Color touch screen, built-in program controller, can set grinding time, vibration frequency and other parameters;
- Equipped with switch sensor and lock, high safety;
- In a fully enclosed state during the grinding process to avoid cross contamination;
- During the operation of the instrument, the noise is less than 55dB and will not interfere with other experiments or instruments.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
